Specifications
Dimensions
- Overall Weight15.2 g
- Pad Diameter10 mm
- Stroke15 mm
- Weight15.2 g
Details
- Buffer RotationRotating, w/Bushing
- Pad MaterialNBR
- Pad TypeBellows
- Vacuum Entry TypeM5 x 0.8, Female Thread
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)