Motion
TN100X2B
1 MNPT Brass Long Pipe Nipple Length 2
Mi Item #08250000
MFR #TN100X2B
Price$25.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1 MNPT Brass Long Pipe Nipple Length 2
Mi Item #08250000
MFR #TN100X2B

Mfr description
TN100X2B 1" X 2" BR NIPPLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.62/each

Specifications

Dimensions

  • Overall Length
    2.0000 in

Details

  • Body Material
    Brass
  • Material
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)