Motion
6S-6FFORX-SS

GATES RUBBER CO
6S-6FFORX-SS

Hose End - Stainless Steel Material, 3/8 in Hose ID, Female
MI ITEM #08250607
MFR #6S-6FFORX-SS
Price$299.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
6S-6FFORX-SS

Hose End - Stainless Steel Material, 3/8 in Hose ID, Female
MI ITEM #08250607
MFR #6S-6FFORX-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$299.92/each

Specifications

Dimensions

  • Dash Size
    6
  • End 1 Size
    0.3750 in
  • End 2 Size
    0.3750 in
  • Hex Body
    0.7500 in
  • Hex Size
    0.7500 in
  • Hose Cut-Off Factor
    1.2600 in, 32 mm
  • Hose Dash Size
    6
  • Hose Diameter
    0.3800 in
  • Hose Inside Diameter
    3/8 in
  • Inside Diameter
    0.3700 in, 9.50 mm
  • Length
    2.6600 in
  • SAE Size
    -6
  • Size
    0.3750 in
  • Thread Size
    11/16-16
  • Thread Size 1
    1 1/16-16
  • Weight
    0.07 lbs
  • Width
    0.7500 in

Details

  • Additional Details
    Gates Stainless Steel Couplings are ideal for use in corrosive conditions such as salt spray in marine operations, caustic chemicals in agriculture applications, frequent wash downs in food and beverage processing and other harsh environments.
  • Application
    Marine operations, Agriculture applications, Food and beverage processing
  • Compatible Hose Series
    S for spiral-wire
  • Configuration
    Straight
  • Connection 1 Short Name
    FFORX
  • Connection Type
    FFORX
  • Country of Origin
    KR
  • End 1 Style
    FFORX
  • End Gender
    Female
  • End Type 1
    FFORX
  • Fitting Connection Family
    FFORX
  • Fitting Shape
    Straight
  • Fitting Type
    O-Ring Face Seal
  • For Use With
    EFG3K, EFG4K, EFG5K, EFG6K, M4K, M4KL
  • Manufacturer Catalog Number
    G18230-0606
  • Manufacturer Compatibility
    Gates spiral-wire
  • Manufacturer Upc Number
    770075456988
  • Material
    Stainless Steel
  • Plating
    Uncoated
  • Product Types
    Coupling
  • Seal Type
    O-Ring
  • Style
    Straight
  • Swivel
    Yes
  • Thread Standard
    FFORX
  • Thread Type
    FFORX
  • Type
    FFORX Female Swivel

Overview

Mfr description
6S-6FFORX-SS 7362-01245 FITTINGG
  • Stainless steel couplings last longer than standard couplings so you can avoid replacing an entire assembly before the hose itself needs replacement; Fortified with 316 grade stainless steel, these longer maintence intervals mean more value for your dollar; Gates Stainless Steel stems are available in the B series for braided hose or the S series for spiral-wire;

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought