Motion
8S-8FFORX-SS

GATES RUBBER CO
8S-8FFORX-SS

Hose End - Stainless Steel Material, 1/2 in Hose ID, Female
Mi Item #08251092
MFR #8S-8FFORX-SS
Price$200.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
8S-8FFORX-SS

Hose End - Stainless Steel Material, 1/2 in Hose ID, Female
Mi Item #08251092
MFR #8S-8FFORX-SS

Mfr description
8S-8FFORX-SS 7362-03275
  • Stainless steel couplings last longer than standard couplings so you can avoid replacing an entire assembly before the hose itself needs replacement; Fortified with 316 grade stainless steel, these longer maintence intervals mean more value for your dollar; Gates Stainless Steel stems are available in the B series for braided hose or the S series for spiral-wire;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$200.26/each

Specifications

Dimensions

  • Dash Size
    8
  • End 1 Size
    0.8125 in
  • End 2 Size
    0.5000 in
  • Hex Body
    0.9100 in
  • Hex Size
    0.9100 in
  • Hose Cut-Off Factor
    1.4300 in, 36.50 mm
  • Hose Dash Size
    8
  • Hose Diameter
    0.5000 in
  • Hose Inside Diameter
    1/2 in
  • Inside Diameter
    0.5000 in, 12.69 mm
  • Length
    2.9100 in
  • SAE Size
    -8
  • Size
    0.8125 in
  • Thread Size
    13/16-16
  • Thread Size 1
    13/16-16
  • Weight
    0.21 lbs
  • Width
    0.9500 in

Details

  • Additional Details
    Gates Stainless Steel Couplings are ideal for use in corrosive conditions such as salt spray in marine operations, caustic chemicals in agriculture applications, frequent wash downs in food and beverage processing and other harsh environments.
  • Application
    Marine operations, Agriculture applications, Food and beverage processing
  • Compatible Hose Series
    S for spiral-wire
  • Configuration
    Straight
  • Connection 1 Short Name
    ORFS
  • Connection Type
    O-Ring Face Seal (ORFS)
  • Country of Origin
    KR
  • End 1 Style
    O-Ring Face Seal (ORFS)
  • End Gender
    Female
  • End Type 1
    FFORX
  • Fitting Connection Family
    SAE O-Ring Face Seal (ORFS)
  • Fitting Shape
    Straight
  • Fitting Type
    O-Ring Face Seal
  • For Use With
    EFG3K, EFG4K, EFG5K, EFG6K, M4K, M4KL
  • Manufacturer Catalog Number
    G18230-0808
  • Manufacturer Compatibility
    Gates spiral-wire hose
  • Manufacturer Upc Number
    770075456995
  • Material
    Stainless Steel
  • O-Ring Location
    Face Seal (ORFS)
  • Plating
    Uncoated
  • Port Gender
    Female
  • Product Types
    Coupling
  • Seal Type
    O-Ring
  • Style
    Straight
  • Swivel
    Yes
  • Thread Standard
    ORFS
  • Thread Type
    O-Ring Face Seal (ORFS)
  • Type
    Female ORFS Swivel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)