Motion
MQQTB40-10D
MQQTB40-10D
Mi Item #08251126
MFR #MQQTB40-10D
Price$464.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MQQTB40-10D
Mi Item #08251126
MFR #MQQTB40-10D

Mfr description
MQQTB40-10D CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$464.80/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    No
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Standard
  • Compact Cylinder Type
    Metric Compact
  • Country of Origin
    JP
  • Cylinder Style
    Compact
  • Cylinder Suffix
    D
  • Magnet
    Without Magnet
  • Mounting Type
    Standard
  • Options Included
    Standard (Rod End Female Thread)
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Rodless Air Cylinders
  • Rod Gender
    Female
  • Series
    MQQ
  • Special Applications
    Low speed | Uniform speed | Low friction
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)