Motion
53079 CLOTH BELT 302D 1X30 P320 3MID 7100205951, UPC 00068060530790

3M
53079 CLOTH BELT 302D 1X30 P320 3MID 7100205951, UPC 00068060530790

3M™ Cloth Belt 302D, 1 in x 30 in, P320 J-weight, Lap-Unskived, Single-Flex, 200 per case
MI ITEM #08251369
MFR #53079 CLOTH BELT 302D 1X30 P320 3MID 7100205951, UPC 00068060530790
List Price$4.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
53079 CLOTH BELT 302D 1X30 P320 3MID 7100205951, UPC 00068060530790

3M™ Cloth Belt 302D, 1 in x 30 in, P320 J-weight, Lap-Unskived, Single-Flex, 200 per case
MI ITEM #08251369
MFR #53079 CLOTH BELT 302D 1X30 P320 3MID 7100205951, UPC 00068060530790

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4.82/each for your price

Overview

Mfr description
53079 CLOTH BELT 302D 1X30 P320
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tough aluminum oxide abrasive cuts fast and performs well on most metals
  • Flexible cloth backing provides ideal conformability for blending and finishing contours and complex parts
  • Open coat construction helps evacuate sanding dust from the belt for a more aggressive cut and longer abrasive life, which means greater productivity
  • Suitable for dry metalworking applications
  • Resin bonded belt maximizes abrasive life
  • Designed for use on backstand grinders, file belt tools and benchtop motors

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Manufacturer Upc Number
    00068060530790
  • UPC_NO
    00068060530790
  • Overall Length
    30 in
  • Overall Width
    1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text