Overview
Mfr description
MP3X2X4X1FF-AS-E CYLINDER
Specifications
- Bore Diameter3.0000 in
- Stroke2.0000 in
- Mounting TypeFront Face Mounting
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data