Motion
20-CDQ2A100-150DCMZ

SMC CORP OF AMERICA
20-CDQ2A100-150DCMZ

20-CDQ2A100-150DCMZ
MI ITEM #08251463
MFR #20-CDQ2A100-150DCMZ
Price$228.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
20-CDQ2A100-150DCMZ

20-CDQ2A100-150DCMZ
MI ITEM #08251463
MFR #20-CDQ2A100-150DCMZ

Mfr description
20-CDQ2A100-150DCMZ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$228.60/each

Specifications

Dimensions

  • Bore Diameter  
    3.9370 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bracket 1
    Through Hole
  • Cylinder Style
    Compact
  • Mounting Type
    Through Hole
  • Piston Action
    Single Rod
  • Product Type
    Compact Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CQ2-Z
  • Type
    Compact

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)