Motion
5/7M1090JB

GATES RUBBER CO
5/7M1090JB

5/7M1090JB
MI ITEM #08251495
MFR #5/7M1090JB
List Price$368.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
5/7M1090JB

5/7M1090JB
MI ITEM #08251495
MFR #5/7M1090JB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$368.90/each for your price

Overview

Mfr description
5/7M1090JB BELT
  • High Modulus Polyurethane compound resists fatigue, wear,ozone and most environmental conditions
  • It also improvesadhesion to the tensile cords
  • Precise casting method eliminates layers and overlaps forsmooth running and low vibration
  • Ribbed backing provides greater lateral stability andrelieves bending stress
  • Unique 60° angle polyurethane construction results inbetter support of the tensile section that transmits a moreeven load distribution at higher speeds in less space thanconventional v-belts
  • Recommended for use on bench type milling machines, lathedrives, woodworking and metalworking machine spindledrives, computer peripheral equipment, small blowers, etc.Available on demand as matched sets.

Specifications

  • Section
    7M/JB
  • Outside Length
    1083 mm
  • Color
    Black
  • Top Width
    41 mm
  • Effective Length
    42.64 in / 1083 mm
  • Thickness
    5 mm
  • Country of Origin
    USA
  • Material
    Polyurethane
  • UPC_NO
    072053718799
  • Manufacturer Catalog Number
    5/7M1090JB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text