Motion
EM75.48
48 in. True Blue® Magnetic Box Level
MI ITEM #08251547
MFR #EM75.48
Price$90.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
48 in. True Blue® Magnetic Box Level
MI ITEM #08251547
MFR #EM75.48

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$90.87/each

Specifications

Dimensions

  • Height
    2.75 in
  • Length
    48 in
  • Width
    1.3 in

Details

  • Accuracy
    0.0005 In./In.
  • Color
    Blue
  • Level Type
    Box Beam
  • Manufacturer Upc Number
    045242366804
  • Material
    Aluminum
  • Number Of Vials
    3
  • UPC_NO
    045242366804

Overview

Mfr description
EM75.48 48" TRUE BLUE MAGNETIC BOX
  • High impact acrylic e-Band™ block vials offer superior durability
  • Reinforced vial locking system secures acrylic block vials and delivers long life accuracy by resisting breaking, leaking or fogging
  • Tool-free removable, shock absorbing end caps provide superior protection and scribing performance
  • Precision milled edges for guaranteed accuracy
  • Surface grippers prevent the level from sliding on flat or angled surfaces
  • High contrast vial surrounds feature e-Band™ vials that highlight the edge of the bubble and improve visibility
  • 300-degree viewing window maximizes range of view
  • Hang hole for ease of storage
  • 0.0005 in./in. accuracy in all working positions
  • Ergonomic, grip zones enhance comfort and portability
  • Powerful rare earth magnets provide superior holding strength
  • Limited Lifetime Warranty on frame and vial

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought