Motion
G 3/4
Split Taper Bushing - G Bushing, 3/4 in Bore, 2.0000 in Flg OD, 1.0000 in LTB, Steel Material
MI ITEM #08251568
MFR #G 3/4
Your Price$15.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Taper Bushing - G Bushing, 3/4 in Bore, 2.0000 in Flg OD, 1.0000 in LTB, Steel Material
MI ITEM #08251568
MFR #G 3/4

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
Your Price$15.72/each(List $20.66)

Overview

Mfr description
G 3/4 SPLIT TAPER BUSHING

Specifications

  • Bushing Size
    G
  • Bore Type
    Finished Bore
  • Keyway Size
    3/16 x 3/32 in
  • Bore Diameter
  • Material
    Steel
  • Flange Outside Diameter
  • Flange Thickness
  • Length Through Bore
  • Barrel Diameter Large End
  • Screw Torque
    95 in
  • Barrel Length
    0.750 in
  • Bolt Circle Diameter
    1.563 in
  • Number Of Bolt Holes
    2
  • Screw Thread Size
    10-24 in
  • Screw Length
    0.625 in
  • Includes
    Bolts & Washers
  • Weight
    0.29 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text