Motion
G 7/8
Split Taper Bushing - G Bushing, 7/8 in Bore, 2.0000 in Flg OD, 1.0000 in LTB, Steel Material
Mi Item #08251569
MFR #G 7/8
Price$15.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Taper Bushing - G Bushing, 7/8 in Bore, 2.0000 in Flg OD, 1.0000 in LTB, Steel Material
Mi Item #08251569
MFR #G 7/8

Mfr description
G 7/8 SPLIT TAPER BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.72/each

Specifications

Dimensions

  • Barrel Diameter Large End  
    1.172 in
  • Barrel Length
    0.750 in
  • Bolt Circle Diameter
    1.563 in
  • Bore Diameter  
    7/8 in
  • Bushing Size
    G
  • Flange Outside Diameter  
    2.0000 in
  • Flange Thickness  
    0.2500 in
  • Keyway Size
    3/16 x 3/32 in
  • Length Through Bore  
    1.0000 in
  • Screw Length
    0.625 in
  • Screw Thread Size
    10-24 in
  • Weight
    0.24 lbs

Details

  • Bore Type
    Finished Bore
  • Includes
    Bolts & Washers
  • Material
    Steel
  • Number Of Bolt Holes
    2
  • Screw Torque
    95 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)