Motion
H 5/8
Split Taper Bushing - H Bushing, 5/8 in Bore, 2.5000 in Flg OD, 1.2500 in LTB, Steel Material
Mi Item #08251578
MFR #H 5/8
Price$18.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Taper Bushing - H Bushing, 5/8 in Bore, 2.5000 in Flg OD, 1.2500 in LTB, Steel Material
Mi Item #08251578
MFR #H 5/8

Mfr description
H 5/8 SPLIT TAPER BUSHING
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.60/each

Specifications

Dimensions

  • Barrel Diameter Large End  
    1.625 in
  • Barrel Length
    1.000 in
  • Bolt Circle Diameter
    2.000 in
  • Bore Diameter  
    5/8 in
  • Bushing Size
    H
  • Flange Outside Diameter  
    2.5000 in
  • Flange Thickness  
    0.2500 in
  • Keyway Size
    3/16 x 3/32 in
  • Length Through Bore  
    1.2500 in
  • Screw Length
    0.750 in
  • Screw Thread Size
    1/4-20 in
  • Weight
    1.10 lbs

Details

  • Bore Type
    Finished Bore
  • Includes
    Bolts & Washers
  • Material
    Steel
  • Number Of Bolt Holes
    2
  • Screw Torque
    95 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)