Motion
P1 1-7/16

SHUSTER CORP
P1 1-7/16

Split Taper Bushing - P1 Bushing, 1-7/16 in Bore, 3.0000 in Flg OD, 1.9375 in LTB, Steel Material
Mi Item #08251584
MFR #P1 1-7/16
Price$32.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
P1 1-7/16

Split Taper Bushing - P1 Bushing, 1-7/16 in Bore, 3.0000 in Flg OD, 1.9375 in LTB, Steel Material
Mi Item #08251584
MFR #P1 1-7/16

Mfr description
P1 1-7/16 SPLIT TAPER BUSHING
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$32.29/each

Specifications

Dimensions

  • Barrel Diameter Large End  
    1.938 in
  • Barrel Length
    1.531 in
  • Bolt Circle Diameter
    2.438 in
  • Bore Diameter  
    1-7/16 in
  • Bushing Size
    P1
  • Flange Outside Diameter  
    3.0000 in
  • Flange Thickness  
    0.4130 in
  • Keyway Size
    3/8 x 3/16 in
  • Length Through Bore  
    1.9375 in
  • Screw Length
    1.000 in
  • Screw Thread Size
    5/16-18 in
  • Weight
    1.04 lbs

Details

  • Bore Type
    Finished Bore
  • Includes
    Bolts & Washers
  • Material
    Steel
  • Number Of Bolt Holes
    3
  • Screw Torque
    192 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)