Motion
Q1 1-1/8

SHUSTER CORP
Q1 1-1/8

Split Taper Bushing - Q1 Bushing, 1-1/8 in Bore, 4.1250 in Flg OD, 2.5000 in LTB, Steel Material
Mi Item #08251599
MFR #Q1 1-1/8
Price$83.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
Q1 1-1/8

Split Taper Bushing - Q1 Bushing, 1-1/8 in Bore, 4.1250 in Flg OD, 2.5000 in LTB, Steel Material
Mi Item #08251599
MFR #Q1 1-1/8

Mfr description
Q1 1-1/8 SPLIT TAPER BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$83.37/each

Specifications

Dimensions

  • Barrel Diameter Large End  
    2.875 in
  • Barrel Length
    1.969 in
  • Bolt Circle Diameter
    3.375 in
  • Bore Diameter  
    1-1/8 in
  • Bushing Size
    Q1
  • Flange Outside Diameter  
    4.1250 in
  • Flange Thickness  
    0.5310 in
  • Keyway Size
    1/4 x 1/8 in
  • Length Through Bore  
    2.5000 in
  • Screw Length
    1.250 in
  • Screw Thread Size
    3/8-16 in
  • Weight
    4.59 lbs

Details

  • Bore Type
    Finished Bore
  • Includes
    Bolts & Washers
  • Material
    Steel
  • Number Of Bolt Holes
    3
  • Screw Torque
    348 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)