Motion
Q1 2-1/2

SHUSTER CORP
Q1 2-1/2

Split Taper Bushing - Q1 Bushing, 2-1/2 in Bore, 4.1250 in Flg OD, 2.5000 in LTB, Steel Material
Mi Item #08251608
MFR #Q1 2-1/2
Price$63.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
Q1 2-1/2

Split Taper Bushing - Q1 Bushing, 2-1/2 in Bore, 4.1250 in Flg OD, 2.5000 in LTB, Steel Material
Mi Item #08251608
MFR #Q1 2-1/2

Mfr description
Q1 2-1/2 SPLIT TAPER BUSHING
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$63.44/each

Specifications

Dimensions

  • Barrel Diameter Large End  
    2.875 in
  • Barrel Length
    1.969 in
  • Bolt Circle Diameter
    3.375 in
  • Bore Diameter  
    2-1/2 in
  • Bushing Size
    Q1
  • Flange Outside Diameter  
    4.1250 in
  • Flange Thickness  
    0.5310 in
  • Keyway Size
    1/2 in
  • Length Through Bore  
    2.5000 in
  • Screw Length
    1.250 in
  • Screw Thread Size
    3/8-16 in
  • Weight
    1.87 lbs

Details

  • Bore Type
    Finished Bore
  • Includes
    Bolts, Washers & Key Stock
  • Material
    Steel
  • Number Of Bolt Holes
    3
  • Screw Torque
    348 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)