Motion
Q2 1-7/16

SHUSTER CORP
Q2 1-7/16

Split Taper Bushing - Q2 Bushing, 1-7/16 in Bore, 4.1250 in Flg OD, 3.5000 in LTB, Steel Material
Mi Item #08251615
MFR #Q2 1-7/16
Price$69.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
Q2 1-7/16

Split Taper Bushing - Q2 Bushing, 1-7/16 in Bore, 4.1250 in Flg OD, 3.5000 in LTB, Steel Material
Mi Item #08251615
MFR #Q2 1-7/16

Mfr description
Q2 1-7/16 SPLIT TAPER BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$69.42/each

Specifications

Dimensions

  • Barrel Diameter Large End  
    2.875 in
  • Barrel Length
    2.969 in
  • Bolt Circle Diameter
    3.375 in
  • Bore Diameter  
    1-7/16 in
  • Bushing Size
    Q2
  • Flange Outside Diameter  
    4.1250 in
  • Flange Thickness  
    0.5310 in
  • Keyway Size
    3/8 x 3/16 in
  • Length Through Bore  
    3.5000 in
  • Screw Length
    1.250 in
  • Screw Thread Size
    3/8-16 in
  • Weight
    5.25 lbs

Details

  • Bore Type
    Finished Bore
  • Includes
    Bolts & Washers
  • Material
    Steel
  • Number Of Bolt Holes
    3
  • Screw Torque
    348 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)