Motion
Q2 2
Split Taper Bushing - Q2 Bushing, 2 in Bore, 4.1250 in Flg OD, 3.5000 in LTB, Steel Material
MI ITEM #08251616
MFR #Q2 2
Price$91.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Taper Bushing - Q2 Bushing, 2 in Bore, 4.1250 in Flg OD, 3.5000 in LTB, Steel Material
MI ITEM #08251616
MFR #Q2 2

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$91.25/each

Specifications

Dimensions

  • Barrel Diameter Large End  
    2.875 in
  • Barrel Length
    2.969 in
  • Bolt Circle Diameter
    3.375 in
  • Bore Diameter  
    2 in
  • Bushing Size
    Q2
  • Flange Outside Diameter  
    4.1250 in
  • Flange Thickness  
    0.5310 in
  • Keyway Size
    1/2 x 1/4 in
  • Length Through Bore  
    3.5000 in
  • Screw Length
    1.250 in
  • Screw Thread Size
    3/8-16 in
  • Weight
    3.73 lbs

Details

  • Bore Type
    Finished Bore
  • Includes
    Bolts & Washers
  • Material
    Steel
  • Number Of Bolt Holes
    3
  • Screw Torque
    348 in

Overview

Mfr description
Q2 2 SPLIT TAPER BUSHING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text