Motion
JHW30805
Non-Impact Socket - 1/4 in Drive Size, 5 mm Socket Size, 12 PT, Deep Type, Polished Chrome Finish
Mi Item #08252021
MFR #JHW30805
Price$6.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - 1/4 in Drive Size, 5 mm Socket Size, 12 PT, Deep Type, Polished Chrome Finish
Mi Item #08252021
MFR #JHW30805

Mfr description
30805 1/4" DR 5MM DP SOCKET CHROME 12P
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.96/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Length/Diameter
    5/32 in
  • Overall Length
    2 in
  • Socket Size
    5 mm

Details

  • Finish Coating
    Polished Chrome
  • Socket Points
    12 PT
  • Socket Type
    Deep
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)