Motion
JHW30808
Non-Impact Socket - 1/4 in Drive Size, 8 mm Socket Size, 12 PT, Deep Type, Polished Chrome Finish
Mi Item #08252028
MFR #JHW30808
Price$7.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - 1/4 in Drive Size, 8 mm Socket Size, 12 PT, Deep Type, Polished Chrome Finish
Mi Item #08252028
MFR #JHW30808

Mfr description
30808 1/4" DR 8MM DP SOCKET CHROME 12P
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.94/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Length/Diameter
    1/4 in
  • Overall Length
    2 in
  • Socket Size
    8 mm

Details

  • Finish Coating
    Polished Chrome
  • Socket Points
    12 PT
  • Socket Type
    Deep
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)