Specifications
Details
- ColorBlack Cap
- Description335HL Black Cap Rubber Cap Knee Pads - Hook and Loop
- Includes1 Pair of Knee Pads
- Product LineProFlex
- SeriesStandard
- UPC_NO720476183365
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)