Motion
104-3938-006
2000 - Standard, 11.8900 in³/r Displacement, 1-1/4 in
MI ITEM #08253187
MFR #104-3938-006
Price$1,769.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2000 - Standard, 11.8900 in³/r Displacement, 1-1/4 in
MI ITEM #08253187
MFR #104-3938-006

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,769.55/each

Specifications

Dimensions

  • Motor Port Size
    7/8-14 UNF-2B
  • Output Shaft Size
    1-1/4 in

Details

  • Displacement
    11.8900 in³/r
  • Motor Port Type
    SAE O-Ring
  • Mounting Type
    2 Bolt - A
  • Series
    2000 - Standard

Overview

Mfr description
104-3938-006 HYD. MOTOR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought