Motion
10145391 LF1873TAB FRIP SS-37.5 D EPDM

REXNORD INC
10145391 LF1873TAB FRIP SS-37.5 D EPDM

Side Flexing, 3.7500 in Flight Width, 1.5000 in Chain Pitch
MI ITEM #08253193
MFR #10145391 LF1873TAB FRIP SS-37.5 D EPDM
Price$178.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
10145391 LF1873TAB FRIP SS-37.5 D EPDM

Side Flexing, 3.7500 in Flight Width, 1.5000 in Chain Pitch
MI ITEM #08253193
MFR #10145391 LF1873TAB FRIP SS-37.5 D EPDM

Mfr description
10145391 LF1873TAB FRIP SS-37.5 D EPDM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$178.35/each

Specifications

Dimensions

  • Chain Or Flight Width  
    3.7500 in
  • Chain Pitch  
    1.5000 in

Details

  • Chain Material
    Low Friction Tan
  • Chain Type
    Table Top Chain
  • Component Style
    Side Flexing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)