Motion
NCDA1KB400-0600-A53-X119US

SMC CORP OF AMERICA
NCDA1KB400-0600-A53-X119US

Tie Rod Air Cylinder - 6 in Stroke, Cushion Both Ends
MI ITEM #08253362
MFR #NCDA1KB400-0600-A53-X119US
Price$454.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDA1KB400-0600-A53-X119US

Tie Rod Air Cylinder - 6 in Stroke, Cushion Both Ends
MI ITEM #08253362
MFR #NCDA1KB400-0600-A53-X119US

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$454.80/each

Specifications

Dimensions

  • Stroke
    6 in

Details

  • Auto-Switch
    With Auto Switch (Magnetic Piston)
  • Country of Origin
    US
  • Cushion Type
    Cushion Both Ends
  • Installation Instructions
  • Made to Order
    Yes
  • Manufacturer Catalog
  • Mounting Type
    Basic
  • Options Included
    Non-Rotating Oversize Rod
  • Product Type
    Tie Rod Air Cylinders
  • Series
    NCA1
  • Spec Sheet

Overview

Mfr description
NCDA1KB400-0600-A53-X119US

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought