Motion
NCDQ2G25-40DCZ

SMC CORP OF AMERICA
NCDQ2G25-40DCZ

25 mm Bore, 40 mm Stroke
MI ITEM #08253364
MFR #NCDQ2G25-40DCZ
Price$57.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDQ2G25-40DCZ

25 mm Bore, 40 mm Stroke
MI ITEM #08253364
MFR #NCDQ2G25-40DCZ

Mfr description
NCDQ2G25-40DCZ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$57.86/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Stroke
    40 mm

Details

  • Body Type
    12 mm - 200 mm
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Rear Flange
  • Product Type
    Compact Air Cylinders
  • Series
    NCQ2
  • Type
    Pneumatic

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)