Motion
L0227-625
Aluminum Complex, Mineral Oil Composition, 2 NLGI Grade, Water Resistant
MI ITEM #08254644
MFR #L0227-625
Price$128.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aluminum Complex, Mineral Oil Composition, 2 NLGI Grade, Water Resistant
MI ITEM #08254644
MFR #L0227-625

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$128.55/each

Specifications

Dimensions

  • NLGI Grade
    2

Details

  • Base Type
    Mineral Oil
  • Certification
    NSF H1
  • Composition
    Aluminum Complex, Mineral Oil
  • Dropping Point
    500 °F
  • Grease Thickener
    Aluminum Complex
  • Max Operating Temperature
    400 °F
  • Min Operating Temperature
    25 °F
  • Oil Type
    Mineral
  • Series
    No. 1444
  • Water Resistance
    Water Resistant

Overview

Mfr description
P0227-625 PERMA STAR LC REFILL KIT FILL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought