Motion
CK1A50-75YAZ
CK1-Z/CKG1-Z, Clamp Cylinder, Magnetic Field Resistant Auto Switch (Band Mounting Style)
Mi Item #08254674
MFR #CK1A50-75YAZ
Price$167.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CK1-Z/CKG1-Z, Clamp Cylinder, Magnetic Field Resistant Auto Switch (Band Mounting Style)
Mi Item #08254674
MFR #CK1A50-75YAZ

Mfr description
CK1A50-75YAZ CLAMP CYLINDER
  • Clevis width: 16.5mm, 19.5mm
  • Easy speed adjustment
  • Piping ports are located on three surfaces
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$167.74/each

Specifications

Details

  • Country of Origin
    JP
  • Installation Instructions
  • Manufacturer Catalog
  • Product Type
    Straight-Line Clamp Air Cylinders
  • Series
    CK1-Z
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)