Specifications
Dimensions
- Weight11 lb
Details
- Application- Stainless steel, chrome, architectural aluminum, and other interior metal surfaces - Not intended as a glass cleaner
- Manufacturer Upc Number50048011592492
- UPC_NO50048011592492
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)