Motion
LM20-AJ
Round Shaft Bushing - LM Series, 20 mm Shaft Diameter, Open
Mi Item #08255694
MFR #LM20-AJ
Price$44.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Shaft Bushing - LM Series, 20 mm Shaft Diameter, Open
Mi Item #08255694
MFR #LM20-AJ

Mfr description
LM20-AJ RAIL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.44/each

Specifications

Dimensions

  • Shaft Diameter  
    20 mm

Details

  • Bearing Material
    Resin
  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Adjustable
  • Closure Type
    Open
  • Seal Type
    Open
  • Series
    LM
  • Type
    Linear Ball
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)