Motion
712930
Two-Bolt Flange Ball Bearing Unit - 1-3/8 in Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard, Felt Seal
Mi Item #08255806
MFR #712930
Price$868.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two-Bolt Flange Ball Bearing Unit - 1-3/8 in Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard, Felt Seal
Mi Item #08255806
MFR #712930

Mfr description
SFT-22 HT HIGH TEMP 2 BOLTS BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$868.80/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    5-1/8 in, 130.20 mm
  • Bolt Circle Diameter  
    9/16 in;14.30 mm
  • Bolt Size
    1/2 in
  • Bore Diameter  
    1-3/8 in
  • Housing Width
    1-9/16 in;14.30 mm
  • Inner Ring Width
    1-11/16 in, 42.90 mm
  • Length Through Bore
    1-11/16 in, 42.90 mm
  • Overall Height  
    3-3/4 in, 95.30 mm
  • Overall Length Diameter  
    6-1/5 in, 155.60 mm
  • Overall Width
    1-3/4 in, 44.50 mm
  • Pilot Diameter
    1-19/32 in, 40.50 mm
  • Weight
    3.10 lbs

Details

  • Bearing Number
    46069
  • Bearing Type
    Ball
  • Duty Type
    Standard
  • Dynamic Load Capacity
    5782 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Flange Mounting Type
    2-Bolt Flange
  • Harmonization Code
    8483.20.4040
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    High Temperature Synthetic Grease
  • Manufacturer Upc Number
    662461350492
  • Max Operating Temperature
    220 °F
  • Mounting Type
    2-Bolt Flange
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    -20 to 220 °F
  • Product Type
    Flange-Mount Ball Bearing Units
  • Seal Type
    Felt
  • Self Aligning
    Yes
  • Series
    SFT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)