Specifications
Details
- Coil Specifications24 V dc
- Pilot TypeInternal Pilot
- PressureHigh-pressure type (1.0 Mpa)
- SeriesVP300-700
- Solenoid Supply Voltage24 V dc
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)