Motion
H-070DA2-J
Hydraulic Geroler Spool Valve Motor - H Series, 4.2106 in³/r, 69 cm³/r Displacement, 2 Bolt - SAE A Mounting Type
Mi Item #08256137
MFR #H-070DA2-J
Price$1,817.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Geroler Spool Valve Motor - H Series, 4.2106 in³/r, 69 cm³/r Displacement, 2 Bolt - SAE A Mounting Type
Mi Item #08256137
MFR #H-070DA2-J

Mfr description
H-070DA2-J MOTOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,817.45/each

Specifications

Details

  • Actual Mounting Flange
    2 bolt flange
  • Actual Port Type
    RC
  • Displacement
    69 cm³/r, 4.2106 in³/r
  • Motor Port Type
    RC
  • Mounting Type
    2 Bolt - SAE A
  • Series
    H Series
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)