Motion
6680
Soothers™ Moisturizing Disposable Earplugs - Uncorded, Yes, 33 dB, Green Plug Color
Mi Item #08256172
MFR #6680
Price$0.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Soothers™ Moisturizing Disposable Earplugs - Uncorded, Yes, 33 dB, Green Plug Color
Mi Item #08256172
MFR #6680

Mfr description
6680 SOOTHERS MOISTURIZING EARPLUGS
  • Hydrates and moisturizes for all day comfort
  • Soft foam and tapered shape for added comfort
  • Highest independently tested NRR 33 rating
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.35/each

Specifications

Dimensions

  • Size
    One Size Fits All

Details

  • Attachment Type
    Uncorded
  • Disposable
    Yes
  • Insertion Method
    Push-In Stem
  • Manufacturer Upc Number
    092311668000
  • Noise Reduction Rating Nrr
    33 dB
  • Plug Color
    Green
  • Plug Material
    Foam
  • Plug Shape
    Taper End
  • UPC_NO
    092311668000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)