Motion
KR5201-2RS
Crowned Cam Follower - 12 mm Stud Dia, 1-1/4 in Stud Length
MI ITEM #08256185
MFR #KR5201-2RS
Price$225.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Cam Follower - 12 mm Stud Dia, 1-1/4 in Stud Length
MI ITEM #08256185
MFR #KR5201-2RS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$225.67/each

Specifications

Dimensions

  • Outside Diameter
    1-3/8 in
  • Overall Width
    1-7/8 in
  • Stud Diameter  
    12 mm
  • Stud Length  
    1-1/4 in
  • Thread Length
    5/8 in
  • Thread Size
    M12 x 1,5
  • Torque
    33.186 ft-lbs
  • Weight
    0.309 lbs

Details

  • Product Type
    Crowned & Flat Cam Followers
  • Radial Static Load Capacity
    1214.029 lbf
  • Roller Shape
    Crowned

Overview

Mfr description
KR5201-2RS BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought