Motion
90406-06JK00-0

SYNFLEX (DANFOSS)
90406-06JK00-0

904 Series Reusable Hose Fittings Stand Pipe with Hook Groove - Brass Material, 0.320 in Hose ID
MI ITEM #08256276
MFR #90406-06JK00-0
Price$54.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYNFLEX (DANFOSS)
90406-06JK00-0

904 Series Reusable Hose Fittings Stand Pipe with Hook Groove - Brass Material, 0.320 in Hose ID
MI ITEM #08256276
MFR #90406-06JK00-0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$54.87/each

Specifications

Dimensions

  • End 1 Size
    0.375 in
  • End 2 Size
    0.375 in
  • Hex Size
    0.625 in
  • Hose Cut-Off Factor
    1.540 in
  • Hose Inside Diameter
    0.320 in
  • Overall Length
    2.730 in

Details

  • Compatible Hose Series
    37AL
  • Material
    Brass

Overview

Mfr description
90406-06JK00-0
  • Male Pipe
  • Brass
  • 904 fittings for use with hose: 37AL
  • Synflex Reusable Fittings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought