Motion
90408-08JK00-0

SYNFLEX (DANFOSS)
90408-08JK00-0

904 Series Reusable Hose Fittings Stand Pipe with Hook Groove - Brass Material, 0.330 in Hose ID
MI ITEM #08256277
MFR #90408-08JK00-0
Price$62.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYNFLEX (DANFOSS)
90408-08JK00-0

904 Series Reusable Hose Fittings Stand Pipe with Hook Groove - Brass Material, 0.330 in Hose ID
MI ITEM #08256277
MFR #90408-08JK00-0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$62.64/each

Specifications

Dimensions

  • Hex Size
    0.813 in
  • Hose Cut-Off Factor
    1.980 in
  • Hose Inside Diameter
    0.330 in
  • Overall Length
    3.300 in

Details

  • Compatible Hose Series
    37AL
  • Material
    Brass

Overview

Mfr description
90408-08JK00-0
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought