Motion
VFR4100R-5FZ
Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 1 Solenoid, Plug Connector, Side Ported, Without Subplate
Mi Item #08256480
MFR #VFR4100R-5FZ
Price$132.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 1 Solenoid, Plug Connector, Side Ported, Without Subplate
Mi Item #08256480
MFR #VFR4100R-5FZ

Mfr description
VFR4100R-5FZ VALVE
  • VFR4000, plug-in & non plug-in types
  • Maximum operating pressure: up to 09MPa
  • Ambient & fluid temperature: Max50°C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$132.15/each

Specifications

Dimensions

  • Port Size
    Without Subplate

Details

  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Piping Type
    Side Ported
  • Series
    VFR
  • Solenoid Electrical Entry
    Plug Connector
  • Solenoid Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)