Motion
20-1-10698-L

BOB DALE GLOVES
20-1-10698-L

Leather Palm Impact Glove - L or Size 9, Goatskin Grain Leather, Cut Resistant, White, Yellow
Mi Item #08256753
MFR #20-1-10698-L
Price$74.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
20-1-10698-L

Leather Palm Impact Glove - L or Size 9, Goatskin Grain Leather, Cut Resistant, White, Yellow
Mi Item #08256753
MFR #20-1-10698-L

Mfr description
20-1-10698-L GLOVES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$74.24/each

Specifications

Dimensions

  • Glove Size
    L or Size 9

Details

  • Color
    White, Yellow
  • Lining Material
    Cut Resistant
  • Material Type
    Leather Palm Gloves
  • UPC_NO
    063344363514
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)