Specifications
Dimensions
- Bore Diameter65 mm
- Compatible Bore Diameter65 mm
- Outside Diameter75 mm
Details
- MaterialPolyurethane (TPU W93)
- Product TypeBearing Seals
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)