Motion
MGPM32TFV-25Z

SMC CORP OF AMERICA
MGPM32TFV-25Z

MGPM32TFV-25Z
MI ITEM #08256962
MFR #MGPM32TFV-25Z
Price$408.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGPM32TFV-25Z

MGPM32TFV-25Z
MI ITEM #08256962
MFR #MGPM32TFV-25Z

Mfr description
MGPM32TFV-25Z
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$408.87/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Stroke  
    25

Details

  • Auto-Switch
    Yes
  • Bearings
    Slide Bearing
  • Body Option
    Internally Guided
  • Body Type
    Compact
  • Clean Series
    No
  • Compact Cylinder Type
    Guided Compact
  • Cushion Type
    Rubber Bumpers
  • Cylinder Style
    Guided
  • Cylinder Suffix
    Z
  • Guide Type
    Slide Bearing
  • Made to Order
    No
  • Magnet
    With Magnet
  • Options Included
    Rubber Bumpers, Slide Bearing, Water Resistant
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    G
  • Product Type
    Guided Air Cylinders
  • Rod Boot
    No
  • Rod Type
    Standard
  • Series
    MGP-Z
  • Special Applications
    Washdown
  • Stroke Adjuster Type
    Non-Adjustable
  • Type
    Guide Cylinder

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)