Specifications
Details
- ActuationSolenoid Operated
- Coil Voltage110 V ac; 120 V ac
- Maximum Operating Pressure3600 psi
- Spool Spring ArrangementSpring Centered
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)