Motion
00536OS1DCD56H-S

WEG ELECTRIC CORP
00536OS1DCD56H-S

Motor - 5 hp, 3600 rpm, 1 ph, 230 V, 56H Frame, ODP (Open Drip-Proof) Enclosure
Mi Item #08257852
MFR #00536OS1DCD56H-S
Price$596.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00536OS1DCD56H-S

Motor - 5 hp, 3600 rpm, 1 ph, 230 V, 56H Frame, ODP (Open Drip-Proof) Enclosure
Mi Item #08257852
MFR #00536OS1DCD56H-S

Mfr description
00536OS1DCD56H-S 5HP 1PH 56 FRAME 230V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$596.42/each

Specifications

Dimensions

  • Frame Size
    56H

Details

  • Enclosure Type
    ODP (Open Drip-Proof)
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    5 hp
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    230 V
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    3600 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)