Motion
CP6728-P05R
3/8 Inch Air Impact Wrench, Pistol Handle, Suspension Option, Max Torque Reverse Output 350 ft. lbf / 475 Nm, 11500 RPM, Twin Hammer
Mi Item #08258060
MFR #CP6728-P05R
Price$510.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8 Inch Air Impact Wrench, Pistol Handle, Suspension Option, Max Torque Reverse Output 350 ft. lbf / 475 Nm, 11500 RPM, Twin Hammer
Mi Item #08258060
MFR #CP6728-P05R

Mfr description
CP6728-P05R 3/8" IMPACT WRENCH
  • Twin hammer in oil bath and steel clutch housing for long life
  • Extremely durable steel motor
  • Ergonomic reverse and power setting
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$510.08/each

Specifications

Dimensions

  • Drive Size
    3/8 in

Details

  • Handle Style
    Pistol
  • Handle Type
    Pistol
  • Manufacturer Upc Number
    15451720599
  • Material
    Composite
  • UPC_NO
    015451720599
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)