Motion
CP6748EX-P11R

CHICAGO PNEUMATIC
CP6748EX-P11R

Pneumatic Impact Wrench - CP6728/38/48/68/78, 1/2 in Drive Size, 1/4 in Inlet, 8400 rpm
Mi Item #08258083
MFR #CP6748EX-P11R
Price$601.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CHICAGO PNEUMATIC
CP6748EX-P11R

Pneumatic Impact Wrench - CP6728/38/48/68/78, 1/2 in Drive Size, 1/4 in Inlet, 8400 rpm
Mi Item #08258083
MFR #CP6748EX-P11R

Mfr description
CP6748EX-P11R IMPACT WRENCH 1/2" ATEX
  • Reliable twin hammer clutch mechanism in oil bath for hard joint applications
  • ATEX certified IP6 dust-proof
  • Square drive shaft with ring or dual version for a wide variety of applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$601.62/each

Specifications

Dimensions

  • Blows per Minute
    1200 bpm
  • Drive Size
    1/2 in
  • Inlet Size
    1/4 in

Details

  • Decibel Rating
    104 dB(A)
  • Handle Type
    Pistol
  • Housing Material
    Composite
  • Reverse Torque
    1080 Nm
  • Series
    CP6728/38/48/68/78
  • UPC_NO
    015451720605
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)