Motion
70071696846 RADIANT HEAT COVER M-973 FOR M-307, 1 EA/CASE

3M
70071696846 RADIANT HEAT COVER M-973 FOR M-307, 1 EA/CASE

3M™ Versaflo™ Radiant Heat Cover M-973, for M-307, 1 EA/Case
MI ITEM #08258162
MFR #70071696846 RADIANT HEAT COVER M-973 FOR M-307, 1 EA/CASE
Price$1,399.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
70071696846 RADIANT HEAT COVER M-973 FOR M-307, 1 EA/CASE

3M™ Versaflo™ Radiant Heat Cover M-973, for M-307, 1 EA/Case
MI ITEM #08258162
MFR #70071696846 RADIANT HEAT COVER M-973 FOR M-307, 1 EA/CASE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,399.51/each

Specifications

Dimensions

  • Coupling Size
    0.25 in
  • Weight
    0.825 lb

Details

  • Color
    Silver
  • Comp
    3M™ Versaflo™ Hardhat Assembly, M-307
  • Headgear Type
    Headcover
  • Manufacturer Upc Number
    00076308942724
  • Material
    Aluminized Fabric
  • Product Types
    Headgear Cover
  • Series/System Compatibility
    Versaflo
  • Standards Met
    NIOSH Approved
  • UPC_NO
    00076308942724

Overview

Mfr description
70071696846 RADIANT HEAT COVER M-973
  • For industrial/occupational use only. Not for consumer sale or use.Protects against radiant heat; Modular

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought