Motion
79109
80 Grit, Ceramic Alumina Material, 305 mm Belt Length, 13 mm Belt Width
MI ITEM #08258180
MFR #79109
Price$4.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
80 Grit, Ceramic Alumina Material, 305 mm Belt Length, 13 mm Belt Width
MI ITEM #08258180
MFR #79109

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4.28/each

Specifications

Dimensions

  • Belt Length
    12 in
  • Belt Width
    1/2 in
  • Overall Length
    12.0000 in, 305 mm
  • Overall Width
    1.0000 in, 25 mm

Details

  • Abrasive Material
    Ceramic Alumina
  • Abrasive Type
    Coated
  • Grit Number
    80
  • Package Quantity
    50
  • Product Types
    Narrow Belt

Overview

Mfr description
79109 80 GRIT PREMIUM CERAMIC BELT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought