Motion
1105-67-7/8X65CCFG

FILTRATION MANUFACTURING
1105-67-7/8X65CCFG

1105-67-7/8X65CCFG AUTO ROLL 67.875 in X
MI ITEM #08258569
MFR #1105-67-7/8X65CCFG
List Price$454.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FILTRATION MANUFACTURING
1105-67-7/8X65CCFG

1105-67-7/8X65CCFG AUTO ROLL 67.875 in X
MI ITEM #08258569
MFR #1105-67-7/8X65CCFG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$454.32/each for your price

Overview

Mfr description
1105-67-7/8X65CCFG AUTO ROLL, 67.875"
  • Environet Auto Rolls are made in both fiberglass and 100% synthetic media. Both media are constructed of progressively dense fibers to enhance dust holding capacity
  •  Auto rolls are offered in various widths
  •  All major OEM cores are available to meet your specifications
  • A scrim backing is used on the air exit side of the media to provide additional support.
  • Environet Auto Rolls are designed for automatic
  • semi-automatic and manual type filter machines.

Specifications

  • Filter Material
    fiberglass and 100% synthetic media
  • Product Types
    Air Filter

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text