Motion
HYG20H-75F
HYG20H-75F
Mi Item #08258648
MFR #HYG20H-75F
Price$478.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HYG20H-75F
Mi Item #08258648
MFR #HYG20H-75F

Mfr description
HYG20H-75F
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$478.32/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm

Details

  • Bearings
    Slide Bearing
  • Bracket 1
    Guided
  • Clean Series
    Hygienic Design
  • Cylinder Style
    Guided
  • Guide Type
    Slide Bearing
  • Mounting Type
    Guided
  • Product Type
    Guided Air Cylinders
  • Series
    HYG
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)