Motion
307AA00033A
307AA00033A Pressure Control Valve
MI ITEM #08258868
MFR #307AA00033A
List Price$127.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
307AA00033A Pressure Control Valve
MI ITEM #08258868
MFR #307AA00033A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$127.59/each for your price

Overview

Mfr description
RV1-12-S-0-40/ RELIEF VALVE
  • 350 bar (5000 psi) & 300 L/min (80 USgpm)
  • Reliable, economical and compact
  • Maximum flexibility and minimum space

Specifications

  • Maximum Flow Rate
    114 lpm
  • Maximum Operating Pressure
    275 bar
  • Overall Width
    2.00 in
  • Fluid Comp
    All general purpose hydraulic fluids
  • Seal Material
    Buna-N
  • Overall Height
    7.25 in
  • Overall Length
    3.50 in
  • Adjustment Type
    Screw
  • Cavity
    C-12-2
  • Factory Set Pressure
    157.5 bar
  • Function
    Pressure Relief Valve
  • Leakage
    0.25 cc/min
  • Minimum Working Pressure
    40 bar
  • Number Of Housing Ports
    2
  • Number Of Valve Ports
    2
  • Operating Temperature
    -40°C to +120 °C
  • Operation
    Direct Acting
  • Port Type
    Cartridge Only
  • Recommended Filtration Level
    18/16/13
  • Special Features
    None
  • Style
    Poppet
  • Valve Material
    Cartridge only
  • Valve Torque Into Cavity
    81-95 Nm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text