Motion
CKU32-128DAH-P3DWASE-X2322

SMC CORP OF AMERICA
CKU32-128DAH-P3DWASE-X2322

CKU32-128DAH-P3DWASE-X2322
MI ITEM #08258907
MFR #CKU32-128DAH-P3DWASE-X2322
Price$952.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CKU32-128DAH-P3DWASE-X2322

CKU32-128DAH-P3DWASE-X2322
MI ITEM #08258907
MFR #CKU32-128DAH-P3DWASE-X2322

Mfr description
CKU32-128DAH-P3DWASE-X2322
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$952.21/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm

Details

  • Adjuster Option
    Stroke Adjustment
  • Auto-Switch
    Yes
  • Body Option
    Magnetic Piston
  • Body Type
    Plate Type
  • Bracket 1
    Plate
  • Country of Origin
    JP
  • Cylinder Style
    Plate Type
  • Cylinder Suffix
    X2322
  • Guide Type
    Diamond Type
  • Made to Order
    Yes
  • Magnet
    With Magnet
  • Mounting Type
    Plate
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    High Type Clamping Height, Made To Order X2322, Magnetic Piston, P3Dwase Auto Switch
  • Port Gender
    Female
  • Product Type
    Pin Air Cylinders
  • Safety Options
    Unclamp direction locking
  • Series
    CKU
  • Special Applications
    Magnetic Field Resistant
  • Type
    Clamp

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)